Shop All Brake Parts
Parker
Air Brake Tubing, 3/8 In. OD, Yell
Mfr # 1120-6B-YEL-500
Zoro # G3522687
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Outside Dia. 3/8 in
- Material Nylon
- Type Type B - Reinforced
- Color Yellow
Product Information
- Brand Parker
- MFR # 1120-6B-YEL-500
- Zoro # G3522687
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 500 ft |
Outside Dia. | 3/8 in |
Tube Size | 0.375 in |
Bend Radius | 1 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 1 1/4 in, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOONLITE MARINE Moonlite Marine 0045-2 Small Hatch Holder (0045-2)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon (SB-700-PM)
- GARMIN 12" Protective Cover - Plastic (010-12799-01)
- BANDO Auto Serpentine Belt, 10Pk1500 (10PK1500)
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-250)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.55 in L (371PTC-8-4)
- PARKER Male Elbow, Brass, 1.06" L, Push to Connect (QVS169PTCNSL-6-4)
- PARKER Air Brake Tubing, 1/4 In. OD, Blue (1120-4A-BLU-250)
- PARKER Air Brake Tubing, 1/4 In. OD, Red (1120-4A-RED-1000)
- EUCLID Brake Shoe - Return Spring (E10197)
- Parker Automotive Brakes