Shop All Brake Parts
Parker
Air Brake Hose Coil, 12 ft.
Mfr # 751641
Zoro # G3525417
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Outside Dia. 1/2 in
- Material Tractor to Trailer Coiled Nylon
- Type B
- Color Blue and Red
Product Information
- Brand Parker
- MFR # 751641
- Zoro # G3525417
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 12 ft |
Outside Dia. | 1/2 in |
Details
Item | Air Brake Coil |
Material | Tractor to Trailer Coiled Nylon |
Type | B |
Color | Blue and Red |
Standards | SAE J844 Type B plus DOT FMVSS |
Max. Working Pressure | 150 psi |
Temp. Range | -40 Degrees to 200 Degrees F |
Includes | Tubing and Fitting |
Description
Air Brake Coil, Color Blue and Red, Length 12 ft, Standards SAE J844 Type B plus DOT FMVSS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART RAGS Box Microfiber Rags Red, 50PK (M950R)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3741)
- BELL Suction Cup Compass, L 2", Black (22-1-24006-8)
- CLR PRO Radiator Flush, 1 gal. (G-A-HDRFC-4PRO)
- PARKER Female Elbow, 1/2 in. Tube Sz, 1.25 in. L (170PTCNS-8-4)
- PARKER Plug In Elbow, Nylon, 1/4 in. Pipe Size (369PTCSP-6-4)
- PARKER Air Brake Tubing, 1/4 In. OD, Blue (1120-4A-BLU-250)
- PARKER Female Elbow, Brass, 5/8 in Tube, 1.70 in L (270NTA-10-8)
- PARKER Y Union, 1/4 in. Tube Size, 1.52 in. L (362PTC-4)
- PARKER Swivel Male Branch Tee, 1/8 in. Thread Sz (172PTC-4-2)
- PARKER Swivel Male Run Tee, 1/8 in. Thread Size (171PTC-4-2)
- Parker Automotive Brakes