Shop All Compression Tube Fittings
Parker
Acetal Sleeve, Acetal, Comp, 1/4In, PK10
Mfr # 60P-4
Zoro # G0852607
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Max. Pressure 150 psi
Product Information
- Brand Parker
- MFR # 60P-4
- Zoro # G0852607
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 11/32 in |
Description
Acetal Sleeve, Fitting Material Acetal, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 11/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/4 in, Series Polytite, Color Black, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 0 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- ZORO SELECT 3/4" MNPT SS Hex Head Plug (4307000458)
- PARKER 1/4" Compression Brass Union Elbow 10PK (165C-4)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66CA-4-4)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK (68P-8-6)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172CA-6-6)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- HAM-LET 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/4)
- Parker Compression Tube Fittings