Shop All Bladder Accumulators
Parker
Accumulator, Bladder
Mfr # BA02B3T01P2GRG
Zoro # G2637135
product price: $2,013.99
/ea
Free Shipping & Returns
$2,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 21.6
- Standards AS1210, ASME, CRN, PED
- Gas Volume (Cu.-In.) 520
- Dia. (In.) 8.78
- Inlet SAE (In.) SAE #24 (1-7/8-12)
Product Information
- Brand Parker
- MFR # BA02B3T01P2GRG
- Zoro # G2637135
- Country of Origin United States
- Category Bladder Accumulators
Dimensions
Height (In.) | 21.6 |
Dia. (In.) | 8.78 |
Diameter | 8.78 in |
Overall Height | 21.6 in |
Vent Diameter | 578 cu in |
Details
Item | Bladder Accumulator |
Standards | AS1210, ASME, CRN, PED |
Gas Volume (Cu.-In.) | 520 |
Inlet SAE (In.) | SAE #24 (1-7/8-12) |
Construction | Alloy Steel |
Max. Flow GPM | 220 |
Fluid Volume | 578 cu in |
Maximum Pressure | 3000 psi |
Mounting | Vertical |
Temp. Range | -20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol |
Max. Pressure | 3,000 psi |
Gas Volume | 578 cu.-in. |
Shell Material - Accumulators | Steel |
Hydraulic Fluid Port SAE/UNF | SAE #24 (1-7/8-12) |
Description
Bladder Accumulator, Fluid Volume 578 cu in, Vent Diameter 578 cu in, Max. Pressure 3,000 psi, Shell Material - Accumulators Steel, Diameter 8.78 in, Overall Height 21.6 in, Port Size Thread Standard SAE, Hydraulic Fluid Port Dash Size -24, Hydraulic Fluid Port SAE/UNF SAE #24 (1-7/8-12), Operating Temp. Range -20 to 200 Degrees F for Mineral Oil, 32 to 200 Degrees F for Water and Water-Glycol
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (8S 48MM)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- DEUBLIN Union 1inNPT RH CSO (BC-54100-16-20)
- PARKER Accumulator, Bladder (BA01B3T01P2GRG)
- PARKER Accumulator, Bladder (BA05B3T01P2GRG)
- PARKER Accumulator, Bladder (BA002B3T01Y2GRG)
- HYDAC Hydac REPAIR KIT 20L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 20L BUNA)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- HYDAC Hydac REPAIR KIT 10L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 10L BUNA)
- HYDAC Hydac REPAIR KIT 4L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 4L BUNA)
- Parker Bladder Accumulators