Shop All Stainless Steel Pipe Fittings
Parker
9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter
Mfr # 6-3/8 F5OG-SS
Zoro # G6114832
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type SAE-ORB x FNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 6-3/8 F5OG-SS
- Zoro # G6114832
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 9/16"-18 x 3/8"-18 |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 9/16"-18 x 3/8"-18 |
Hex Size | 7/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 9/16 in |
Overall Length | 1 1/4 in |
Description
Adapter, Stainless Steel, 316, 9/16 in, Male, SAE-ORB, 3/8 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 10mm Compression Brass Sleeve 50PK (0124 10 00)
- MORRIS COUPLING REPAIR 219MM PIPE COUPLING (8-5C)
- KOHLER Washout Urinal, Wall, Top Spud, 0.125 (K-5452-ET-0)
- LEGEND VALVE 3/4" 1960 PEX x 3/4 MALE ELBOW (462-110NL)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- PARKER 1/2" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (8-4 RB-SS)
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 3.0)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- Parker Fittings