Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 1/4 In
Mfr # 169PTC-4-2
Zoro # G4033741
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8 in
- Basic Pipe Fitting Material Metal
- Type Push to Connect
- Pipe Size (Fittings) 1/8"
- Gasket Material Buna N
Product Information
- Brand Parker
- MFR # 169PTC-4-2
- Zoro # G4033741
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Length | 0.84 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Overall Length | 27/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- MILTON INDUSTRIES Large Bore Service Gage 160psi (MIL-S-982)
- SKF FKM, double lip, Wave oil seal, S.S. spring, S.S. case, Bore-Tite (4935)
- MOTORCRAFT Regulator Asy Window Regulatr, Wlr49 (WLR49)
- PARKER Male Connector, 3/8 x 3/8 In (68PTC-6-6)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-6)
- PARKER Male Connector, 5/8 x 1/2 In (68PTC-10-8)
- PARKER 90Deg Male Elbow, 3/4 x 1/2 In (VS269NTA-12-8)
- PARKER Male Branch Tee, 3/8 x 1/8 In (VS272NTA-6-2)
- SPEEDFX ADAPTER FITTING, -6AN FM TO -8AN BLU ML EXPANDER (566827)
- Parker DOT Fittings & Tubing