Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 1/2 In
Mfr # 169PTC-8-6
Zoro # G4149625
original price:
$33.11
12% off
new price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type MNPT x Tube
- Material Brass
- Type Push to Connect
- Connection Tube x MNPT
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Product Information
- Brand Parker
- MFR # 169PTC-8-6
- Zoro # G4149625
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Hex Size | 3/4 in |
Thread Size | 3/8 in |
Length | 1.27 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 5/32 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 55 Pc Emergency Roadside Kit with Travel Bag - Pink (247735STI)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- MAIN FILTER CROSS 1A9251 Replacement/Interchange Spin-On Filter (MF0058057)
- EQUA-LIZER EQUALIZER 80012160 6 Ft. Trailer Breakaway System Switch (E63-80012160)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PARKER Union, 1/2 In (62PTC-8)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-8)
- PARKER 90Deg Male Elbow, 3/4 x 1/2 In (VS269NTA-12-8)
- PARKER Male Connector, 3/8 x 1/4In (68PTC-6-4)
- PARKER Male Connector, 3/16 x 1/8 In (VS68NTA-3-2)
- VIBRANT 10 AN 60 degree Hose End Fitting (W22-21610)
- Parker DOT Fittings & Tubing