Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 1/2 In
Mfr # 169PTC-8-4
Zoro # G3994602
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Connect
- Connection Tube x MNPT
- Hex Size 5/8 in
- Temp. Range -40 Degrees to 200 Degrees F
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 169PTC-8-4
- Zoro # G3994602
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.27 in |
Thread Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 5/32 in |
Fitting Thread Size | 1/4 |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Tri-Ball, 2" Shank dia., 8" Shank L (21514)
- ILB GOLD Replacement For Yamaha, 65W-81941-01-00 Switch / Solenoid (65W-81941-01-00 SWITCH / SOLENOID)
- SG TOOL AID Truck Tire Inflator with Dial Gauge (65130)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXELRU2)
- PARKER 45Deg Male Elbow, 5/8 x 1/2 In (VS279NTA-10-8)
- PARKER Female Connector, 5/8 x 3/8 In. (66NTA-10-6)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-8)
- PARKER Bulkhead Union, 3/16 In (62NBH-3)
- PARKER 90Deg Male Elbow, 1/4 x 1/8 In (VS269NTA-4-2)
- PARKER Male Connector, 1/2 x 3/8 In (VS68NTA-8-6)
- ALLSTAR Brake Line 18 in. 3-AN Straight End with 10 mm Banjo Fitting (ALL46340-18)
- Parker DOT Fittings & Tubing