Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 1/4 x 1/4 In
Mfr # VS269NTA-4-4
Zoro # G3922816
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0 in
- Thread Size 7/16"-24
- Pipe Size 1/4 in
- Basic Pipe Fitting Shape Elbow
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Parker
- MFR # VS269NTA-4-4
- Zoro # G3922816
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.0 in |
Thread Size | 7/16"-24 |
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Details
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S CHEMICAL & PLASTICS WAX/GREASE/SILICONE REMOVER (MO1240-1)
- BEDSLIDE 1000 Classic 65" X 48" (10-6548-CLS)
- DRAW-TITE TRAILER JACK, SWIVEL MOUNT SQUARE TUBE - TOP WIND; 8,000 LBS SUPPORT; (190705)
- FEL-PRO 10 1/4X 36X 1/16Victocor Bulk Material, 2498 (2498)
- PARKER Union Tee, 3/8 In (264NTA-6)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-8)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-4)
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- PARKER Male Connector, 5/8 x 3/8 In (68PTC-10-6)
- PARKER Male Run Tee, 1/2 x 1/2 In (VS271NTA-8-8)
- PARKER Male Connector, 3/8 x 1/2 In. (VS68NTA-6-8)
- Parker DOT Fittings & Tubing