Shop All Carbon Steel Pipe Fittings
Parker
90 Street Elbow, Steel, 1 in, MNPTF x FNPT
Mfr # 1 CD-S
Zoro # G400689666
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Street Elbow
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Size 1 in
- Pipe Fitting Connection Type Male NPTF x Female NPT
Product Information
- Brand Parker
- MFR # 1 CD-S
- Zoro # G400689666
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Hex Size | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Overall Length | 3 9/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
90 Degrees Street Elbow, Steel, Zinc Plated, 1 in, Male, NPTF, 1 in, Female, NPT, 1,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Coupling with Stop (W00750T)
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- KISSLER Stem Extension, Price Pfister Stems, PR (E1-2/2)
- STEEL & OBRIEN 1" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-1-304)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- PARKER Reducer/Expander, Steel, 5/8 x 1/2 in, SAE (10-8 F5OG5-S)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- Parker Fittings