Shop All Brass Pipe Fittings
Parker
90 Street Elbow, Brass, 3/8 in, NPTF x NPT
Mfr # 3/8 CD-B
Zoro # G400690273
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Color Brown
- Overall Length 2 3/16 in
Product Information
- Brand Parker
- MFR # 3/8 CD-B
- Zoro # G400690273
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 3/16 in |
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Item | 90 Degrees Street Elbow |
Standards | ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476 |
Color | Brown |
Application | Hydraulic Fluid |
Material Grade | CA377 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Male |
Fitting Side B Gender | Female |
Fitting Side B Type | NPT |
Maximum Operating Pressure | 3000 psi |
Fitting Side A Type | NPTF |
Includes Seal | No |
Description
90 Degrees Street Elbow, Brass, CA377, 3/8 in, Male, NPTF, 3/8 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Helix Ecopower 0.35 Gpm Electronic Touch (TELS113#CP)
- IGLOO 5Gal Tv Logo Wtr Cooler (42163)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 56 14)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHN-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (208P-8-4)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 MHN-B)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- PARKER 90 Extruded Street Elbow, Brass, 1/8 in (2202PA-2-2)
- LEGEND VALVE 1/2" x 1/2" x 3/4" NL CCF TEE (302-342NL)
- Parker Fittings