Shop All DOT Fittings & Tubing
Parker
90 Female Elbow, 3/8 In., PK10
Mfr # 370PTC-6-6
Zoro # G4563623
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 in
- Hex Size 13/16 in
- Length 0.99 in
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Product Information
- Brand Parker
- MFR # 370PTC-6-6
- Zoro # G4563623
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 3/8 in |
Hex Size | 13/16 in |
Length | 0.99 in |
Tube Size | 3/8 in |
Overall Length | 1 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 1/4 (7/16-24 Inverted), 5/card (BLF-13C-5)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- WALKER EXHAUST Exhaust Pipe, 53672 (53672)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red Lens 81316 x 5116 x 23 (M457)
- PARKER Female Connector, 3/8 x 3/8 In (66NTA-6-6)
- PARKER 90Deg Male Elbow, 5/8 x 1/2 In (VS269NTA-10-8)
- PARKER 90Deg Swivel Male Elbow, 3/8 In. (169PTC-6-6)
- PARKER 90Deg Male Elbow, 3/4 x 3/4 In (VS269NTA-12-12)
- PARKER 90Deg Male Elbow, 3/8 x 1/2 In (VS269NTA-6-8)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 1/4" x 3/8" Male NPT (DOT69S-0406)
- Parker DOT Fittings & Tubing