Shop All DOT Fittings & Tubing
Parker
90 Female Elbow, 1/8 In., PK10
Mfr # 370PTC-4-2
Zoro # G4607337
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 5/8 in
- Pressure (PSI) 250 psi
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Temp. Range -40 Degrees to 200 Degrees F
- Length 0.69 in
Product Information
- Brand Parker
- MFR # 370PTC-4-2
- Zoro # G4607337
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 5/8 in |
Length | 0.69 in |
Thread Size | 1/8 in |
Tube Size | 1/4 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 11/16 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Composite, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Garmin Low-Profile Magentic Mount (010-12530-00)
- PAGID BRAKES Disc Brake Pad, 355014331 (355014331)
- BUYERS PRODUCTS Short Forged Hinge Strap - 1.5 x 4.38 Inch (B2429X)
- VELVAC Air Brake, Compression Nut, 1/2" (011025)
- PARKER Male Connector, 5/8 x 1/2 In (68PTC-10-8)
- PARKER 90Deg Male Elbow, 3/16 x 1/4 In (VS269NTA-3-4)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PARKER Union Elbow, 5/8 In (165PTC-10)
- PARKER 90 Male Elbow, 1/2 In., PK10 (369PTC-6-8)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-8)
- AMERIGLO AmeriGlo GL-201O Pro I-Dot Sight 2 Dot Glock 17;19;22;23;24;26;27;33;34;35;37;38;39 Green & Orange Front & Rear (AMGGL-201O)
- Parker DOT Fittings & Tubing