Shop All Brass Pipe Fittings
Parker
90 Extruded Street Elbow, Brass, 1/8 in
Mfr # 2202P-2-2
Zoro # G400489570
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Connection Type Threaded
- Overall Length 9/16 in
Product Information
- Brand Parker
- MFR # 2202P-2-2
- Zoro # G400489570
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 9/16 in |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- ELDON JAMES Tee, 1/4 In, Barbed, HDPE, PK10 (T0-4HDPE)
- ANVIL 3/4" Male NPT x Female NPT Malleable Iron Extension Class 150 (0310095427)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (1203P-8)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS2202P-12-8)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-35)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8-8 ME-B)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF6)
- Parker Fittings