Shop All Brass Pipe Fittings
This Product is Discontinued
Parker
90 Extruded Street Elbow, Brass, 1/4 in (Discontinued)
Mfr # 2202P-4-4
Zoro # G300489618
This Product is Discontinued
Key Features
- Specific Fitting Shape 90 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Material Grade C37700
- Standards SAE J530, SAE J531
- Overall Length 7/8 in
Product Information
- Brand Parker
- MFR # 2202P-4-4
- Zoro # G300489618
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | 90 Degrees Extruded Street Elbow |
Pipe Fitting Material | Brass |
Item | 90 Degrees Extruded Street Elbow |
Material Grade | C37700 |
Standards | SAE J530, SAE J531 |
Application | Air, Non-Potable Water |
Maximum Operating Pressure | 1,000 psi |
Max. Steam Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Includes Seal | No |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Type | NPT |
Fitting Side A Gender | Female |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.