Shop All Brass Pipe Fittings
Parker
90 Extruded Street Elbow, Brass, 1/2 in
Mfr # 2202P-8-8
Zoro # G100489566
original price:
$14.39
22% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Material Grade C37700
- Application Air, Non-Potable Water
Product Information
- Brand Parker
- MFR # 2202P-8-8
- Zoro # G100489566
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | 90 Degrees Extruded Street Elbow |
Pipe Fitting Material | Brass |
Item | 90 Degrees Extruded Street Elbow |
Standards | SAE J530, SAE J531 |
Material Grade | C37700 |
Application | Air, Non-Potable Water |
Max. Steam Pressure | 1,000 psi |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Type | NPT |
Low Lead Compliance Level | Not Compliant |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Fitting Side A Gender | Female |
Includes Seal | No |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 45 Degree Elbow (311UPE45-12)
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- KOHLER Highcliff Ultra Floor-Mounted Top Spud Flushometer Bowl (96057-7)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2202P-12-12)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 RA-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (2200P-4-4)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 MHN-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 1/4" Pipe Size (VS209P-8-4)
- Parker Brass Pipe Fittings