Shop All Push-to-Connect Tube Fittings
Parker
90 Degree Plug-In Elbow, 1/4 in Tube Size, natural
Mfr # F4TEU6
Zoro # G4397373
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Stem
- Tube Size 1/4 in
- Stem OD 3/8 in
Product Information
- Brand Parker
- MFR # F4TEU6
- Zoro # G4397373
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Details
Item | 90 Degree Plug-In Elbow |
Tube Fitting Material | Kynar(R) |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Tube x Stem |
Stem OD | 3/8 in |
Max. Pressure | 300 psi |
Basic Pipe Fitting Shape | Elbow |
Color | natural |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Tube x Stem |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Temp. Range | 0 Degrees to 275 Degrees F |
Standards | NSF 51 |
Description
Plug-In Elbow, 90 Degrees, Color Natural, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Mount Kit For Modular Rough In (THU020)
- SURETHANE Surethane Polyurethane Tubing, 10mm OD x 100m, Black (PU10MFBK)
- RIDGID Quick Acting Tubing Cutter, Aluminum (154)
- GE Household Replacement Water Filter (FXHTC)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- PARKER Straight Union, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6306 56 60WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-4-2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- PARKER Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA22)
- TRUESEAL Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- Parker Push-to-Connect Tube Fittings