Shop All Compression Tube Fittings
Parker
5/8" SS Through Type Insert
Mfr # 63NTA-10
Zoro # G4031133
original price:
$3.51
24% off
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tube Insert
- Tube Size 5/8 in
- Length 0.86 in
- Material Stainless Steel
- For Use With SAE J844 Tubing
Product Information
- Brand Parker
- MFR # 63NTA-10
- Zoro # G4031133
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Length | 0.86 in |
Compatible Tube Inner Diameter | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 7/8 in |
Details
Item | Through Type Insert |
Specific Fitting Shape | Tube Insert |
Material | Stainless Steel |
For Use With | SAE J844 Tubing |
Pressure (PSI) | 150 |
Sub-Category | Inserts |
Connection | Tube |
Temp. Range | -40 Degrees to 200 Degrees F |
Application | Air Brakes, Pressured Air |
Minimum Operating Temperature | 40 Degrees F |
Compatible Tube Material | Nylon, Stainless Steel |
System of Measurement | Imperial |
Compatible Fitting Connection Type | Compression |
Maximum Operating Pressure | 150 psi |
Material Grade | 304 |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Description
Through Type Insert, Application Air Brakes, Pressured Air, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/8 in, Compatible Tube Inner Diameter 5/8 in, Fitting Material Brass, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Material Nylon, Stainless Steel, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutcheon Cap Kit 2 In (030243-0020A)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- KOHLER Forte Thermostatic Trim (T10359-4-BN)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172CA-6-6)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66CA-2-2)
- PARKER Brass Metric Compression Fitting (0124 16 00)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-6 F5BU-S)
- PARKER 5/16" Compression Low Lead Brass Tube Support (63PT-5-62)
- PARKER Nut And Spacer, Nylon, Comp, 1/2In (N8NS)
- Parker Compression Tube Fittings