Shop All Flared Tube Fittings
Parker
5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK
Mfr # 661FHD-10-12
Zoro # G4537276
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 5/8 in x 3/4 in
- Flare Thread Size 7/8-14
Product Information
- Brand Parker
- MFR # 661FHD-10-12
- Zoro # G4537276
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in x 3/4 in |
Flare Thread Size | 7/8-14 |
Hex Size | 1 5/16 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 1 15/16 in |
Fitting Thread Size | 7/8-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Description
Extruded Reducer, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Thread Size 7/8-14, Hex Size 1 5/16 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Reducing Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390013696)
- MOEN Soap Dispenser (3944)
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- ASCO Rebuild Kit, for 2HTP8 (302788)
- PARKER Nut, 45 deg., PFA, Flare, 3/8 In. (1213-0206)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-4)
- PARKER Short Nut, 45deg, Brass, Tube, 1/2 In., PK10 (14FSX-8)
- PARKER 5/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-5)
- PARKER 1/2" Copper Seal Bonnet PK 10 (3GF-8)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (41FL-8)
- EVERFLOW 1/4" Long Nut for Flare Pipe Fittings; Brass (F41L-14)
- Parker Tube Fittings