Shop All Flared Tube Fittings
Parker
5/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK
Mfr # 166FSV-10-10
Zoro # G4607242
product price: $95.59
/pk 5, $19.12/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 5/8 in
Product Information
- Brand Parker
- MFR # 166FSV-10-10
- Zoro # G4607242
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 5/8 in |
Flare Thread Size | 7/8-14 |
Pipe Size (Fittings) | 5/8" |
Hex Size | 1 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 7/8-14 |
Fitting Side B Tube Outer Diameter | 5/8 in |
Description
Swivel Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8-14, Hex Size 1 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS Cross (1LVJ5)
- CHICAGO FAUCET Pipe Support (902-MHJKCP)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-6)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-2)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- PARKER Union Tee, 45deg, Brass, Tube, 1/2 In., PK10 (144F-8)
- PARKER SEAL-LOK - SWIVEL (6 LOHL6-S .015 ORIFICE)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- Parker Tube Fittings