Shop All Flared Tube Fittings
Parker
5/8" Flare Brass Short Forged Nut 10PK
Mfr # 14FSX-10
Zoro # G2793883
original price:
$54.15
7% off
new price: $50.15
/pk 10, $5.02/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 5/8 in
Product Information
- Brand Parker
- MFR # 14FSX-10
- Zoro # G2793883
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Overall Length | 31/32 in |
Compatible Tube Outer Diameter | 5/8 in |
Hex Size | 1 1/16 in |
Fitting Thread Size | 7/8-14 |
Details
Item | Short Forged Nut |
Tube Fitting Material | Brass |
Flare Type | 45 Degrees |
Specific Fitting Shape | Short Nut |
Fitting Connection Type | Flared |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Tube |
Basic Pipe Fitting Shape | Nut |
Max. Pressure | 650 psi |
Specific Pipe Fitting Shape | Short Nut |
Temp. Range | -65 Degrees To 250 Degrees F |
Maximum Operating Pressure | 2,800 psi |
Minimum Operating Temperature | 65 Degrees F |
Fitting Material | Brass |
Application | Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases |
Maximum Operating Temperature | 250 Degrees F |
Flare Angle | 45 Degrees |
Standards | SAE J512, SAE J513 |
Description
Short Forged Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 7/8-14, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 1 1/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Short Nut, Compatible Tube Outer Diameter 5/8 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-025)
- ASCO 1/8 in. 3wNO 0/200#AirWtr 120V (8320G136)
- PARKER Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (VS222P-6-6)
- RHEEM 40 gal, Electric Water Heater, Single, Three Phase (ELD40-TB)
- PARKER Cap, Brass, Tube, 3/16 In., 3/8-24, PK10 (640F-3)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-8-8)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-4-4)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- PARKER DOT Push-to-Connect Fitting (VS369PTC-8-4)
- PARKER 1/2" Copper Seal Bonnet PK 10 (3GF-8)
- Parker Tube Fittings