Shop All Flared Tube Fittings
Parker
5/8" Flare Brass Cap 10PK
Mfr # 640F-10
Zoro # G0768591
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type Flared
- Tube Size 5/8 in
Product Information
- Brand Parker
- MFR # 640F-10
- Zoro # G0768591
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Fitting Thread Size | 7/8-14 |
Overall Length | 31/32 in |
Hex Size | 1 1/16 in |
Fitting Tube Size Outer Diameter | 5/8 in |
Description
Cap, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 5/8 in, Hex Size 1 1/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Cap, Fitting Thread Size 7/8-14, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 1/2 Brass Reducer (9318032)
- SEMINOLE NIPPLE GALV 3/4""X4"" (8700150603)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- WATTS BALL VALVE W/DRAIN 3/4"" (0123629)
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-2)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-10-8)
- PARKER 1/2" Flare x 5/8" MNPS Brass 90 Degree Elbow 10PK (249IFHD-I0-8)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- Parker Flared Tube Fittings