Shop All Compression Tube Fittings
Parker
5/8" Compression Union Tee
Mfr # P10TU10
Zoro # G1360965
original price:
$8.79
10% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Parker
- MFR # P10TU10
- Zoro # G1360965
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Overall Length | 2 3/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Hex Size | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 18.5 in W x 31.5 in L x 9 in H, Stainless Steel (ECTRU31179T)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (29-1001LF)
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- ROHL Drain Strap Rod Only For Pop-Up Drain Extension To Be Used (6200-13)
- PARKER Union Elbow, Nylon, Comp, 1/2In (N8EU8)
- PARKER 5/16" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-5-4)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- PARKER Elbow, 90, Nylon, Comp, 5/8In (N10FE8)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE4)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- PARGRIP Elbow, 90, PFA, Comp, 3/8Inx1/2In (GAME-68)
- Parker Compression Tube Fittings