Shop All Compression Tube Fittings
Parker
5/8" Compression Brass Union Elbow 10PK
Mfr # 165C-10
Zoro # G2078763
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Pipe Fitting Connection Type Compression
Product Information
- Brand Parker
- MFR # 165C-10
- Zoro # G2078763
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 13/16-18 |
Thread Size B | 13/16-18 |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size A | 13/16-18 |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size | 13/16-18 |
Length | 1.48" |
Outside Dia. | .500" |
Description
Union Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 13/16-18, Thread Size B 13/16-18, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 24" Towel Bar (27287-BN)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- GREEN LEAF ART Coupler Cam Lock F 2In Thread GLP 200 B (1942309)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC6N-S)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-3-4)
- PARKER 3/8" Compression x MNPT Brass Connector 25PK (68CA-6-6)
- PARKER 1/4" Compression Union Connector (P4UC4)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- Parker Compression Tube Fittings