Shop All Compression Tube Fittings
Parker
5/8" Compression Brass Insert 10PK
Mfr # 63PT-10-62
Zoro # G0958255
original price:
$11.79
10% off
new price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Insert
Product Information
- Brand Parker
- MFR # 63PT-10-62
- Zoro # G0958255
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Inner Diameter | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 23/32 in |
Opening Diameter | 483/1000 in |
Details
Item | Insert |
Tube Fitting Material | Brass |
Specific Fitting Shape | Tube Insert |
Fitting Connection Type | Compression |
Basic Pipe Fitting Shape | Insert |
Specific Pipe Fitting Shape | Insert |
Temp. Range | -65 Degrees to 200 Degrees F |
Max. Pressure | 150 psi |
Pipe Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Fitting Material | Brass |
Application | Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery |
System of Measurement | Imperial |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | 65 Degrees F |
Compatible Fitting Connection Type | Compression |
Compatible Tube Wall Thickness | 0.062 in |
Maximum Operating Temperature | 200 Degrees F |
Description
Insert, Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/8 in, Compatible Tube Inner Diameter 5/8 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh (2335600030)
- LEGEND VALVE 6" T-311 CAST IRON CHECK VLV (116-206)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-4-2)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 100PK (68CA-4-2)
- PARKER Elbow, 90, Nylon, CompxM, 5/8In (N10ME8)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- PARKER 3/8" Compression Brass Union Elbow (265NTA-6)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- Parker Tube Fittings