Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK Brass Double Ferrule Nut
Mfr # 10NU10-B
Zoro # G0563473
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 5/8 in
- Specific Pipe Fitting Shape Nut
- Hex Size 1 in
- Pipe Fitting Connection Type A-LOK(R)
Product Information
- Brand Parker
- MFR # 10NU10-B
- Zoro # G0563473
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Hex Size | 1 in |
Compression Thread Size | 7/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Thread Size | 7/8 |
Overall Length | 11/16 in |
Length | .69" |
Description
Double Ferrule Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Overall Length 11/16 in, Thread Size 7/8, Specific Fitting Shape Double Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Fitting Connection Type Compression, Hex Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid, Faucets (EBF-1011-A)
- SLOAN Showerhead Repair Kit, For 5E547 (SH1009A)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3254)
- KOHLER Plunger Assy, Standard (1037021-BN)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC2N-316)
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- PARKER 1/8" A-LOK Brass Union Tee (2ET2-B)
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- Parker Instrumentation Tube Fittings