Shop All Plastic Tube Fittings
Parker
56 SERIES FITTING FEMALE JIC 3
Mfr # 10656-4-4
Zoro # G109819432
product price: $9.45
/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # 10656-4-4
- Zoro # G109819432
- Country of Origin China
- Category Plastic Tube Fittings
Description
The new and improved Global 56 Series, which consolidates the 55 Series and the 58 Series into one. The 56 Series is shorter and more compact than the 55/58 Series Fittings, allowing for a system weight reduction of up to 20% and easier routing of assemblies during installation in tight, condensed spaces. In addition, the crimping process for the 56 Series is simpler, faster and safer since the sleeve is crimped at full length; therefore, no marking is necessary. Check crimpsource for the most up-to-date die and crimping recommendations. http://www.parker.com/crimpsource Markets: - Industrial - Mobile Equipment - Transportation Features/Benefits: - Consolidation of two series into one 55 and 58 = 56, thus reducing the customer inventory - Shorter and more compact than 55/58 Series for easier routing of assemblies in tight installation areas; short length may allow use of hose routing to replace current elbow fittings - Full length crimp of the sleeve no marking of crimp length needed; therefore easier, safer and faster crimping in comparison to 55 Series - Weight reduction up to 20% - Global part numbering with metric & inch hex and end connections to allow for global availability - Current 55 Series dies are qualified and can be used with the 56 Applications: - Medium pressure hydraulic applications - Agricultural equipment - Construction - Lubricating oils - Material Handling equipment - Machine tools - Waste and refuse trucks - Utility equipment Technical Specifications: - Some styles are available with metric hex; contact Parflex Customer Service for assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Tube Sz 1 In, Length 9 3/8 In (0500421037)
- ZORO SELECT 2" NPT Brass Swing Check Valve (6VDT8)
- KOHLER Shower Head, Polished Chrome, Wall (K-72416-CP)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Height: 7.44" (L-6164)
- PARKER TRIPLE-LOK SLEEVE (4 TX-S)
- PARKER TRIPLE-LOK - FEMALE RIGID (8 XHX7-S .062 ORIFICE)
- PARKER SLEEVE (12 TX-S)
- PARKER TRIPLE-LOK SWIVEL - ORB (8 F65OX-S)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- CARRIFF FILTER DRAIN SOCK4""X100' (04100-10)
- Parker Fittings