Shop All Flared Tube Fittings
Parker
5/16" Flare Brass Union 10PK
Mfr # 42F-5
Zoro # G0371567
original price:
$31.72
13% off
new price: $27.59
/pk 10, $2.76/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 5/16 in
- Flare Thread Size 1/2-20
Product Information
- Brand Parker
- MFR # 42F-5
- Zoro # G0371567
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 1 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Thread Size | 1/2-20 |
Details
Description
Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2-20, Hex Size 1/2 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304 SS Cross (400X111N010)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10501A)
- B & K STZ Industries 3/4 in. MIP each Black Malleable Iron Plug (310UPP-34)
- PARKER 5/8" Flare Brass Union Tee 10PK (144F-10)
- PARKER Short Nut, 45deg, Brass, Tube, 1/4 In., PK10 (41FS-4)
- PARKER 1/4" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-4)
- PARKER Short Forged Nut, 45 deg, Brass, Tube, PK10 (14FSX-4)
- PARKER Short Nut, 45deg, Brass, Tube, 1/8 In., PK10 (41FS-2)
- PARKER Plug, Brass, Tube, 3/8 In., 5/8-18, PK10 (639F-6)
- THRIFCO PLUMBING #70 5/8 Inch Female Flare x 5/8 Inch Female Flare Swivel Union (4401170)
- Parker Tube Fittings