Shop All Compression Tube Fittings
Parker
5/16" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK
Mfr # 269C-5-4
Zoro # G3444734
original price:
$35.59
10% off
new price: $31.99
/pk 10, $3.20/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # 269C-5-4
- Zoro # G3444734
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Thread Size B | 1/2-24 |
Pipe Size | 1/4" |
Thread Size | 1/2" |
Length | .93" |
Outside Dia. | .250" |
Description
Extended Male Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/2-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- APG 1/2" Aluminum Part A (3E05AAL)
- PARKER Fitting, 1-3/4", Brass, Compression (62PBH-4)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow, Pipe Size (Fittings): 1/4" (L269CA-6-4)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-6-6)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER Elbow, 90, Nylon, Comp, 1/2In (N8FE8)
- PARKER 1/4" Compression x MNPT SS Male Run Tee (4-4-4 RBU-SS)
- Parker Tube Fittings