Shop All Compression Tube Fittings
Parker
5/16" Compression Tube Support
Mfr # P5TS3
Zoro # G1185545
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Standards FDA Approved, NSF/ANSI 51
Product Information
- Brand Parker
- MFR # P5TS3
- Zoro # G1185545
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 3/4 in |
Compatible Tube Inner Diameter | 9/50 in |
Compatible Tube Outer Diameter | 5/16 in |
Details
Item | Tube Support |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Tube Insert |
Fitting Connection Type | Compression |
Standards | FDA Approved, NSF/ANSI 51 |
Specific Pipe Fitting Shape | Support |
Basic Pipe Fitting Shape | Support |
Pipe Fitting Connection Type | Compression |
Temp. Range | 0 Degrees to 212 Degrees F |
Basic Pipe Fitting Material | Plastic |
System of Measurement | Imperial |
Application | Beverages, Cooling Systems, Food, Potable Water |
Fitting Material | Polypropylene |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tube Material | Glass, Thermoplastic |
Maximum Operating Pressure | 300 psi |
Compatible Fitting Connection Type | Compression |
Color | Black |
Description
Tube Support, Application Beverages, Cooling Systems, Food, Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/16 in, Compatible Tube Inner Diameter 9/50 in, Fitting Material Polypropylene, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cpvc Transition Fittings (4) & (140714)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Union (600U111N038)
- BEMIS Rnd Cfwc E2 Sta Plst St Sea Green, With Cover, Plastic, Round (7B200SLOWT 035)
- SPEAKMAN Vb Check Assembly (G05-0672)
- PARKER Fitting, 1-3/32", Brass, Compression (VS68CA-4-2)
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- PARKER Connector, Zinc Steel, CompxM, 5/8Inx1/2In (10 FBU-S)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- PARKER 1/4" Compression 90 Degree Elbow (P4EU4)
- PARKER 1/8" x 1/4" Compression x FNPT SS Female Connector (4 GBU-SS)
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK (172C-8-6)
- Parker Tube Fittings