Shop All Compression Tube Fittings
Parker
5/16" Compression Brass Nut 10PK
Mfr # 61C-5
Zoro # G2652763
original price:
$7.59
5% off
new price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Compression Thread Size 1/2 in
Product Information
- Brand Parker
- MFR # 61C-5
- Zoro # G2652763
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compression Thread Size | 1/2 in |
Hex Size | 9/16 in |
Compatible Tube Outer Diameter | 5/16 in |
Overall Length | 7/16 in |
Thread Size | 1/2-24 |
Length | .44" |
Outside Dia. | .318" |
Description
Nut, Application Air, Inert Gases, Non-Combustible Gases, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Thread Size 1/2-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Series Compression, Standards SAE 060110, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- SMITH-COOPER Hex Bushing, 1-1/4"x1/2", 125, Brz Nl (4385003090)
- GREENSTORY GLOBAL 2-1/2"Dia x 10"L 50 Micron String Wound FIlter (GSGWFWP50S3EX1)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-6)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172CA-6-6)
- PARKER 1/2" Compression x 3/8" FNPT Brass 45 Degree Elbow 10PK (179C-8-6)
- THRIFCO PLUMBING 3/8 Inch Lead-Free Brass Insert/Sleeve 2/Pack (4401042)
- Parker Compression Tube Fittings