Shop All Compression Tube Fittings
Parker
5/16" Compression Brass Insert 10PK
Mfr # 63PT-5-62
Zoro # G2557301
original price:
$8.78
40% off
new price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Max. Pressure 75 to 400 psi
Product Information
- Brand Parker
- MFR # 63PT-5-62
- Zoro # G2557301
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 17/32 in |
Compatible Tube Inner Diameter | 5/16 in |
Opening Diameter | 187/1000 in |
Compatible Tube Outer Diameter | 5/16 in |
Details
Item | Insert |
Tube Fitting Material | Brass |
Specific Fitting Shape | Tube Insert |
Fitting Connection Type | Compression |
Max. Pressure | 75 to 400 psi |
Specific Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Insert |
Temp. Range | -65 Degrees to 250 Degrees F |
Pipe Fitting Connection Type | Compression |
Application | Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery |
Maximum Operating Pressure | 400 psi |
Compatible Tube Wall Thickness | 0.062 in |
System of Measurement | Imperial |
Fitting Material | Brass |
Compatible Fitting Connection Type | Compression |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | 65 Degrees F |
Description
Insert, Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/16 in, Compatible Tube Inner Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 17/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 6-1/2" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (1065-12-20 RD BUCKET)
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 3/4 in Wall, Green (6RSHF3X4068)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-SN)
- MAXPURE 1" Orbital Weld T316L SS Tee (TE7WWW6L1.0-PM)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER Brass Metric Compression Fitting (0114 04 10)
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68P-5-2)
- PARKER 1/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-2-2)
- PARKER 1/4" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-4-4)
- Parker Tube Fittings