Shop All Compression Tube Fittings
Parker
5/16" Compression-Align Brass Union 90 Deg Elbow 10PK
Mfr # 165CA-5
Zoro # G3236861
product price: $82.15
/pk 10, $8.22/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression-Align
- Tube Size 5/16 in
- Pipe Fitting Connection Type Compression-Align
Product Information
- Brand Parker
- MFR # 165CA-5
- Zoro # G3236861
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compression Thread Size | 1/2-24 |
Thread Size B | 1/2-24 |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Thread Size A | 1/2-24 |
Fitting Side B Tube Outer Diameter | 5/16 in |
Thread Size | 1/2-24 |
Description
Union Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 1/2-24, Thread Size B 1/2-24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 8 in Pipe Size (435080)
- ZSI 1-1/8" Stainless Cushioned Loop Clamp (SPN-18SS)
- RINNAI Drv Dedicated Return Valve (107000450)
- PARKER 3/16" Compression Brass Union 10PK (62C-3)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- PARKER Connector, Nylon, CompxM, 1/4In (N4MC4)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/8In (6 F5BU-S)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (269CA-4-4)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- Parker Tube Fittings