Shop All Instrumentation Tube Fittings
Parker
5/16" A-LOK SS Back Ferrule
Mfr # 5BF5-316
Zoro # G6074731
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 8100 psi
- Tube Fitting Material Stainless Steel
- Tube Size 5/16 in
- Compression Thread Size 5/16 in
- Specific Fitting Shape Back Ferrule
Product Information
- Brand Parker
- MFR # 5BF5-316
- Zoro # G6074731
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compression Thread Size | 5/16 in |
Compatible Tube Outer Diameter | 5/16 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 5/16 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V6W11-120/60-PP)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-AF)
- DELTA Trinsic Tank Lever (75960-CZ)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector (6MTC8N-316)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Tube End Male Adapter (4MA6N-316)
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- Parker Tube Fittings