Shop All DOT Fittings & Tubing
Parker
45Deg Male Elbow, 1/4 x 1/8 In
Mfr # VS279NTA-4-2
Zoro # G3964615
original price:
$10.35
45% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Compression
- Length 0.81 in
- Specific Pipe Fitting Shape 45 Degree Elbow
- Pipe Fitting Connection Type MNPT x Tube
Product Information
- Brand Parker
- MFR # VS279NTA-4-2
- Zoro # G3964615
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 0.81 in |
Thread Size | 7/16"-24 |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 13/16 in |
Thread Size B | 7/16-24 |
Description
Male Elbow,45 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-55020 20 Piece Electrical Back Probe Kit (ATD-55020)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray, 4/0 (125110-001)
- GROTE Corner Mounting Bracket (43050)
- BALDWIN FILTERS Air Filter, 6-1/2 x 12-17/32 in. (RS3746)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- PARKER Sleeve, 1/4 In (60NTA-4)
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- PARKER Male Connector, 3/4 x 3/4 In (VS68NTA-12-12)
- PARKER Male Connector, 3/16 x 1/4 In (VS68NTA-3-4)
- PARKER Union Tee, 3/8 In., PK10 (364PTC-6)
- TECHNIDOT Tubing, DOT, Type A, 1/4" x 100', Green (DOTA04AG)
- Parker DOT Fittings & Tubing