Shop All DOT Fittings & Tubing
Parker
45Deg Male Elbow, 1/2 x 1/2 In
Mfr # VS279NTA-8-8
Zoro # G3930446
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 11/16"-20
- Basic Pipe Fitting Material Metal
- Connection Tube x MNPT
- Material Brass
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Parker
- MFR # VS279NTA-8-8
- Zoro # G3930446
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 11/16"-20 |
Length | 1.39 in |
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 3/8 in |
Thread Size B | 11/16-20 |
Description
Male Elbow,45 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands NTA, Thread Size B 11/16-20, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Fuel Tank Safety Vent Valve 1/4"-18,060040 (060040)
- NSK Hub/Brng Assy, 66Bwkh25 (66BWKH25)
- CURT Trailer Hitch, 2" Receiver, Class 4,14011 (14011)
- ARMOR ALL Vehicle Protectant, Liquid, 10 oz., Clear (11010)
- PARKER Male Run Tee, 3/8 x 1/4 In (VS271NTA-6-4)
- PARKER Female Connector, 5/8 x 1/2 In (66NTA-10-8)
- PARKER Union, 1/2 In (62PTC-8)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER 90Deg Male Elbow, 3/8 x 1/8 In (VS269NTA-6-2)
- PARKER Male Connector, 5/8 x 3/8 In (68PTC-10-6)
- TECHNIDOT Fitting, DOT, Compression, Ferrule, 5/8" (DOT60-10)
- Parker DOT Fittings & Tubing