Shop All DOT Fittings & Tubing
Parker
45 Male Elbow, 3/8 In., PK10
Mfr # 379PTC-6-6
Zoro # G4633544
product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Length 0.87 in
- Temp. Range -40 Degrees to 200 Degrees F
- Type DOT Fitting
- Hex Size 3/4 in
Product Information
- Brand Parker
- MFR # 379PTC-6-6
- Zoro # G4633544
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/8 in |
Length | 0.87 in |
Hex Size | 3/4 in |
Thread Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 7/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 45 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 16 156PW Plastic Lavatory Sink Kit - White, 10"X13" (16 156PW)
- SKF Adapter Bearing (GRA115RRB2)
- RONSTAN External Track Slides 23mm (7/8”) (PNP47)
- DRAW-TITE TRAILER JACK, SWIVEL MOUNT - TOP WIND, 10IN CLEARANCE; 5,000 LBS LIFT (1401480303)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- PARKER 45Deg Male Elbow, 3/8 x 1/4 In (VS279NTA-6-4)
- PARKER 90Deg Male Elbow, 3/16 x 1/4 In (VS269NTA-3-4)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- PARKER Plug In Elbow, 1/4 In, PK5 (369PTCSP-4-6)
- Parker DOT Fittings & Tubing