Shop All Brass Pipe Fittings
Parker
45 Extruded Street Elbow, Brass, 3/4 in
Mfr # 2214P-12-12
Zoro # G500489593
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Overall Length 1 5/16 in
- Material Grade C37700
Product Information
- Brand Parker
- MFR # 2214P-12-12
- Zoro # G500489593
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | 45 Degrees Extruded Street Elbow |
Pipe Fitting Material | Brass |
Item | 45 Degrees Extruded Elbow |
Application | Air, Non-Potable Water |
Material Grade | C37700 |
Standards | SAE J530, SAE J531 |
Fitting Side B Type | NPT |
Maximum Operating Pressure | 1,000 psi |
Fitting Side B Gender | Male |
Max. Steam Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Female |
Low Lead Compliance Level | Not Compliant |
Includes Seal | No |
Fitting Side A Type | NPT |
Description
45 Degrees Extruded Street Elbow, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390003788)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100278)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 3/8" Pipe Size (6-6-6 MBT-B)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-35)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" x 1/4" Pipe Size (8-4 RB-B)
- PARKER Extruded Street Elbow, Brass, 3/4 x 1/2 in (2202P-12-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2205P-12)
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (6AYZ5)
- Parker Fittings