Shop All Brass Pipe Fittings
Parker
45 Extruded Street Elbow, Brass, 1/4 in
Mfr # 2214P-4-4
Zoro # G700489690
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Overall Length 11/16 in
- Standards SAE J530, SAE J531
- Application Air, Non-Potable Water
Product Information
- Brand Parker
- MFR # 2214P-4-4
- Zoro # G700489690
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | 45 Degrees Extruded Street Elbow |
Pipe Fitting Material | Brass |
Item | 45 Degrees Extruded Elbow |
Standards | SAE J530, SAE J531 |
Application | Air, Non-Potable Water |
Material Grade | C37700 |
Max. Steam Pressure | 1,000 psi |
Fitting Side A Gender | Female |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Low Lead Compliance Level | Not Compliant |
Description
45 Degrees Extruded Street Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215B060CSA)
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 RA-B)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- PARKER Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (VS222P-2-2-112)
- PARKER Brass Hex Nipple, MNPT, 3/4" Pipe Size (VS216P-12)
- ANDERSON METALS Pipe Nipple Brass 1/8X4 (38300-0240)
- Parker Fittings