Shop All Brass Pipe Fittings
Parker
45 Extruded Street Elbow, Brass, 1/2 in
Mfr # 2214P-8-8
Zoro # G700489638
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Standards SAE J530, SAE J531
- Overall Length 1 in
Product Information
- Brand Parker
- MFR # 2214P-8-8
- Zoro # G700489638
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | 45 Degrees Extruded Street Elbow |
Pipe Fitting Material | Brass |
Item | 45 Degrees Extruded Elbow |
Application | Air, Non-Potable Water |
Standards | SAE J530, SAE J531 |
Material Grade | C37700 |
Fitting Side B Gender | Male |
Fitting Side A Gender | Female |
Fitting Side B Type | NPT |
Max. Steam Pressure | 1,000 psi |
Maximum Operating Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Low Lead Compliance Level | Not Compliant |
Includes Seal | No |
Description
45 Degrees Extruded Street Elbow, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 8mm (PG10-08)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/4" MNPT x 1/2" FNPT (ZUSA-PF-6935)
- TST WATER Culligan CW-W2 Replacement Filter, 0.5 gpm, 300 gal Filter, Carbon Filter Media (102622)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (2200P-4-4)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-25)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHN-B)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- Parker Brass Pipe Fittings