Shop All Instrumentation Tube Fittings
Parker
3/8" x 1/4" A-LOK x MNPT SS Male Connector
Mfr # 4MSC6N-316
Zoro # G2499953
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Compression Thread Size 7/16-20
- Max. Pressure 7200 psi
- Specific Pipe Fitting Shape Connector
- Pipe Size (Fittings) 1/4" x 3/8"
Product Information
- Brand Parker
- MFR # 4MSC6N-316
- Zoro # G2499953
- UPC # 94703988673
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" x 3/8" |
Pipe Size | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 11/16 in |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size A | 7/16-20 |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size | 7/16-20 |
Length | 1.22" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Sa, Cw Close, Plastic (22947)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X50)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- PARKER 3/8" A-LOK Brass Front Ferrule (6FF6-B)
- PARKER 3/4" A-LOK 316 SS Union Tee (12ET12-316)
- PARKER 1/2" A-LOK x FNPT SS Female Connector (8FSC8N-316)
- PARKER 1/8" x 3/8" CPI x MNPT SS Male 90 Degree Elbow (6-2 CBZ-SS)
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union (4RU2-316)
- Parker Instrumentation Tube Fittings