Shop All Ball Valves
Parker
3/8" FNPT x Push Polypropylene Ball Valve Inline
Mfr # LFPP6VFC6
Zoro # G2758472
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Polypropylene
- Body Style Inline
- Tube Size 3/8"
- Max. Pressure 150 psi CWP
Product Information
- Brand Parker
- MFR # LFPP6VFC6
- Zoro # G2758472
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 2.51 in |
Thread Size | 3/8" |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Ball Opening Size | 0.19 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-8B8B-F)
- CASTELLO USA Angelina 30" x 48" Wall-Mounted LED Mirror (CB-M432-48-30)
- KOHLER Center Guide, 5/16 (Warm Grey) (1241552-03)
- AMERICAN FILTER CO AFC Brand AFC-RF-L3, Compatible to LG ADQ36006101-S Refrigerator Water Filters (1PK) Made by AFC (ADQ36006101S-AFC-RF-L3-1-68819)
- PARKER 3/8" Push Polypropylene Ball Valve Inline (LFPP6VUC6)
- PARKER Bib Drain Ball Valve, Brass, 1/4 In (DC607-4)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP12MVUC12M)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve Inline (6Z-MB6LPFA-SSP)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50NL)
- Parker Valves