Shop All Instrumentation Tube Fittings
Parker
3/8" CPI 316 SS Ferrule
Mfr # 6 TZ-SS
Zoro # G0301445
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type CPI(TM)
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Specific Pipe Fitting Shape Ferrule
- Specific Fitting Shape Ferrule
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Parker
- MFR # 6 TZ-SS
- Zoro # G0301445
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/8 in, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Tempered Glass Channel Frame Mirror (1658 1830)
- APACHE Ultra T-Bolt Clamp, 3.13" to 3.44" (43082022)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- BECK 2" x 8" Black Pipe Nipple Sch 40 (0330039405)
- PARKER 3/8" A-LOK x MNPT 316 SS Tube End Male Adapter (6MA6N-316)
- PARKER 1/2" A-LOK 316 SS Back Ferrule (8BF8-316)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/4In (4-4 X6HBZ6-B)
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union (4RU2-316)
- Parker Instrumentation Tube Fittings