Shop All Compression Tube Fittings
Parker
3/8" Compression x MNPT Brass 90 Degree Elbow 10PK
Mfr # 169P-6-6
Zoro # G2992753
original price:
$50.76
19% off
new price: $40.89
/pk 10, $4.09/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 169P-6-6
- Zoro # G2992753
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/2-24 |
Overall Length | 1 in |
Pipe Size | 3/8" |
Length | .98" |
Description
Male Elbow, 90 Degrees, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B 1/2-24, Series Poly-Tite, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Adapter, 4 In FNPT x Spigot (1WJC9)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (838-073)
- PARKER 1/2" Compression x MNPT Male Connector (P8MC8)
- ZORO SELECT 3/8" Black Forged Steel Half Coupling (1MNB5)
- PARKER Brass Metric Compression Fitting (0108 12 17)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK (68P-8-6)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (169CA-6-4)
- PARKER 3/8" Compression x MNPT Low Lead Brass Connector (L68CA-6-4)
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- PARKER Connector, Nylon, CompxF, 1/2In (N8FC8)
- Parker Tube Fittings