Shop All Compression Tube Fittings
Parker
3/8" Compression x FNPT Brass 90 Degree Elbow 10PK
Mfr # 170C-6-6
Zoro # G3410556
original price:
$59.55
2% off
new price: $57.79
/pk 10, $5.78/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 170C-6-6
- Zoro # G3410556
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 3/8-18 |
Thread Size B | 9/16-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 7/32 in |
Pipe Size | 3/8" |
Outside Dia. | .125" |
Description
Female Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B 9/16-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Malleable Iron 45 Degree Elbow Class 300 (1LBV4)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- CHARLOTTE PIPE AND FOUNDRY Plug 3/4 Sche 80 Pvc (PVC 08113 1200HA)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-12-12)
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- PARKER 1" Compression x MNPT SS Male Connector (16 FBU-SS)
- PARKER Sleeve, Plastic, Comp, 1/2In, PK10 (60PT-8)
- PARKER 3/8" Compression Buna N Sleeve 10PK (60VL-6)
- Parker Tube Fittings