Shop All Compression Tube Fittings
Parker
3/8" Compression x FNPT 90 Degree Elbow
Mfr # P6FE6
Zoro # G3111263
original price:
$3.89
6% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Standards FDA Approved, NSF/ANSI 51
Product Information
- Brand Parker
- MFR # P6FE6
- Zoro # G3111263
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 3/8 in |
Hex Size | 13/16 in |
Overall Length | 1 5/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size | 3/8" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55711G2 by Swift Green Filters (SGF-711)
- SPEAKMAN Rp Centerset Gooseneck Assemby Ca (RPG18-0232-CA)
- ANVIL Clevis Hanger, 7.813"H, Steel (500357804)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 5/8In (10 F5BU-S)
- PARKER 3/8" x 1/4" Compression SS Male 90 Degree Elbow (6 CBU-SS)
- PARKER 3/4" Compression Brass Tube Nut (12 BZ-B)
- PARKER Branch Tee, Nylon, CompxM, 1/4In (N4MT4)
- PARKER Compression Fitting, Nitrile, 3/8 (60VL-8)
- ZORO SELECT 1/8" Low Lead Brass Female Coupling (700066-0202)
- Parker Compression Tube Fittings