Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/2" MNPT Male Branch Tee
Mfr # P8MT6
Zoro # G3352081
original price:
$7.85
8% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # P8MT6
- Zoro # G3352081
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 15/16 in |
Fitting Side B Pipe Size | 3/8 in |
Hex Size | 1 in |
Thread Size A | 3/8 |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size | 3/8" |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 3/8, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 15/16 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE Adapter Pex 1In Brass Male APXMA11 (HO819143)
- ELKAY Bubbler, Size: 1/4" (98501C)
- PLUMB SHOP DIV BRASSCRAFT Mp Toil Tank Wire/Chain (224-113)
- KOHLER Extension Kit, Replacement (1118986-CP)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 5PK (169CA-12-12)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE4)
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P6MC8)
- PARKER Brass Metric Compression Fitting (0114 04 10)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171P-6-4)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- Parker Compression Tube Fittings