Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/2" FNPT Connector
Mfr # P8FC6
Zoro # G1937686
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # P8FC6
- Zoro # G1937686
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 11/16 in |
Hex Size | 1 in |
Pipe Size | 3/8" |
Thread Size | 3/8" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer (9318029)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- DIXON T-Bolt Clamp, 6.25 to 6.56 in Nominal, 0.025 in Thick, 300 SS, Domestic (TBC650)
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-1SD)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- PARKER Front Ferrule, Carbon Steel, Comp, 1/4In (4FF4-S)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER 1/2" Compression Brass Union Tee 10PK (164P-8)
- PARKER Fitting, 1-7/32", Brass, Compression (VS169CA-8-8)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- Parker Tube Fittings