Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/2" FNPT Brass Connector 10PK
Mfr # 66CA-6-8
Zoro # G2856034
product price: $80.49
/pk 10, $8.05/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # 66CA-6-8
- Zoro # G2856034
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Hex Size | 1 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-24 |
Pipe Size | 1/2" |
Description
Female Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 9/16-24, Series Compression, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Ball Valve, 3/4" Fx3/4" M (073-0029RP)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- PREMIUM LEVELLA Freestanding Hot and Cold Electric Water Cooler in Black and Stainless Steel (PWC215T)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-6-6)
- PARKER 1/2" Compression x MNPT Brass Connector 25PK (68CA-8-8)
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- PARKER 1/2" Compression 316 SS Nut (8 BU-SS)
- IRONWERKS DESIGNS 7/16" OD Compression Brass Hose Fitting, 2PK (BCU.7-16.2)
- Parker Compression Tube Fittings