Shop All Compression Tube Fittings
Parker
3/8" Compression Tube Support
Mfr # P6TS4
Zoro # G1110383
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Temp. Range 0 Degrees to 212 Degrees F
Product Information
- Brand Parker
- MFR # P6TS4
- Zoro # G1110383
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Inner Diameter | 1/4 in |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 13/16 in |
Details
Item | Tube Support |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Tube Insert |
Fitting Connection Type | Compression |
Temp. Range | 0 Degrees to 212 Degrees F |
Specific Pipe Fitting Shape | Support |
Pipe Fitting Connection Type | Compression |
Standards | FDA Approved, NSF/ANSI 51 |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Support |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 212 Degrees F |
Application | Beverages, Cooling Systems, Food, Potable Water |
Fitting Material | Polypropylene |
Compatible Fitting Connection Type | Compression |
System of Measurement | Imperial |
Color | Black |
Compatible Tube Material | Glass, Thermoplastic |
Description
Tube Support, Application Beverages, Cooling Systems, Food, Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/8 in, Compatible Tube Inner Diameter 1/4 in, Fitting Material Polypropylene, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL50-1000-BR)
- AMERICAN STANDARD Screws For Handle-VidimaLaundry Faucet (918555-0070A)
- AMERICAN STANDARD Valve Cartridge for Metering Faucet (012690-0020A)
- SIAM 1 Lead Free Brass Union, FNPT (XNL187-16)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/8In (6 TU-S)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/4In (12 GBU-S)
- PARKER 3/8" Compression Brass Sleeve 10PK (60C-6)
- Parker Compression Tube Fittings